カテゴリ

  • メカニカル部品(39)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • モノタロウ(2)
  • RS PRO(466)
  • アイシス(285)
  • SPARKFUN(127)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(74)
  • BAHCO(バーコ)(45)
  • TELEMECANIQUE SENSORS(37)
  • HydraForce(33)
  • piaggio(ピアッジオグループ)(29)
  • Vishay Foil Resistors(22)
  • VISHAY(19)
  • シュナイダーエレクトリック(19)
  • BULGIN(13)
  • omron(オムロン)(11)
  • サンワサプライ(11)
  • KOA(11)
  • ATEN(10)
  • Ringfeder(10)
  • エスコ(9)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「isis」の検索結果

39件中 139
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
29,980税込32,978
1個
7日以内出荷
SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaftIt has three locking pins that allow you to accurately position the lock nut at right angles to the shaftThe pins are adjustable, so you can compensate for any slight angular deviations of neighbouring componentsThe lock nut is easy to install and remove thanks to its pin-locking systemIts also reusable, so its a long-lasting optionThis robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from slidingWhat types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.
仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
ボールベアリング120mm215mm 自動調心 SKF(日本エスケイエフ)ボールベアリング120mm215mm 自動調心SKF(日本エスケイエフ)
359,800税込395,780
1個
7日以内出荷
SKF Self Aligning Ball Bearing, 120 mm ID, 215 mm OD - 1224 KM/C3 Got a shaft thats difficult to align with its housing, or thats liable to bend during operation This ball bearing from SKF is ideal to use in this situation, as its not affected by the angu
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:自動調心●レース幅:44.542mm●エンドタイプ:オープン●静定格荷重:53000N●動定格荷重:119000N●コード番号:209-1784アズワン品番65-7943-32
ボールベアリング55mm140mm アンギュラ・コンタクト7411 BGM SKF(日本エスケイエフ)ボールベアリング55mm140mm アンギュラ・コンタクト7411 BGMSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing - 55 mm ID, 140 mm OD - 7411 BGM Use this angular contact ball bearing from SKF when you need to accommodate heavy loads with precision, for example in high-speed machineryThis type of bearing is designed to handle a combination of ra
仕様●内径:55mm●外径:140mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:76500N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:111000N●コード番号:208-0327アズワン品番65-7934-35
ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)ボールベアリング240mm320mm 深溝61948 MASKF(日本エスケイエフ)
519,800税込571,780
1個
7日以内出荷
SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loadsIts robust build makes it a good choice for demanding high-speed applicationsHigh-precision balls and specially-designed raceways make for extremely quiet operationThis optimised design also contributes to a long service life, even in contaminated environmentsIts heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosionIts cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greasesAs a result, the bearing is well-suited to harsh and dirty industrial applications.
仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
ボールベアリング120mm260mm アンギュラ・コンタクト7324 BCBM SKF(日本エスケイエフ)ボールベアリング120mm260mm アンギュラ・コンタクト7324 BCBMSKF(日本エスケイエフ)
499,800税込549,780
1個
7日以内出荷
SKF Ball Bearing - 120 mm ID, 260 mm OD - 7324 BCBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to support both radial and axial loadsIt comes with an inner raceway of 120 mm and an outer ri
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:250000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:238000N●コード番号:208-0325アズワン品番65-7931-04
ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT SKF(日本エスケイエフ)ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WTSKF(日本エスケイエフ)
219,800税込241,780
1個
7日以内出荷
SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliabilityIt has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workingsThe seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting easeThis precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sidesA 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.
仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loadsIt features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axisThis innovative design allows the product to support loads from both directionsThe bearing has a deep groove, so it can handle high loads without generating excessive frictionThe tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over timeThis will reduce both installation and overall maintenance timeWhat is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)ボールベアリング220mm270mm 深溝SKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stabilityIts low friction operation reduces surface wear and tear, minimising the risk of machine failureThe bearings deep grooves cut down on vibration and noise for a smooth and quiet operating functionA unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housingThis makes it simple to replace traditional bearings with deep-groove ball bearingsDo I have to lubricate this bearing This ball bearing from SKF is an open-end typeAdding appropriate lubrication will extend its lifetime.
仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
ローラーベアリング 内径95mm レース幅43mm SKF(日本エスケイエフ)ローラーベアリング 内径95mm レース幅43mmSKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Cylindrical Roller Bearing, 95 mm ID, 170 mm OD - NU 2219 ECJ/C3 Choose this cylindrical roller bearing from SKF to accommodate heavy radial loads at high speedsThanks to its open-flanged design and super-smooth surface finish, the bearing is opt
仕様●内径:95mm●外径:170mm●ローラーベアリングタイプ:円筒形●レース幅:43mm●材質:スチール●静定格荷重:375kN●ケージ材質:鋼●行数:1●動定格荷重:325kN●エンドタイプ:オープン●コード番号:209-2054アズワン品番65-7945-31
ボールベアリング190mm260mm 深溝61938 MA SKF(日本エスケイエフ)ボールベアリング190mm260mm 深溝61938 MASKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speedsThis prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needsIt also leads to less wear and tear on the bearing itself, which improves its working lifeTrue to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cageBoth metals are extremely strong, while brass gives the unit a high temperature toleranceThis makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅68mmSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 140 mm ID, 250 mm OD - 22228 CC/C3W33 This spherical roller bearing from SKF is a self-adjusting unit that effectively accommodates shaft misalignmentIt delivers even load distribution and has a very high load-carrying capacity for heavy-duty applicationsIts innovative self-guiding rollers keep friction and heat at low levels, so your equipment can operate efficientlyThis lack of friction also reduces wear on the bearing, ensuring a long lifespanThanks to its steel construction, its highly durable and resistant to corrosion, so its suitable for use in harsh environmentsA bearing like this is used in applications with heavy radial and axial loads in either direction. Suitable to use with compact machinery as its simple to mount in tight spaces Substantial fatigue load limit of 86.5 kN Supplied as a non-separable bearing for simple and time-saving installation Reduced maintenance and service costs due to low consumption of lubrication Application Information Wind power generation Medical and pharmaceutical manufacturing Off-shore drilling Pump manufacturingSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 140 mm、外径 250 mm です。 Does this bearing need maintenance ベアリングはスチール製です 円筒穴タイプThe bearing is wear-resistant and wont need frequent maintenance or replacementIt has three lubrication holes on the outer ring for simple re-greasing when necessary.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●材質:スチール●静定格荷重:900000N●ケージ材質:鋼●動定格荷重:743000N●エンドタイプ:オープン●コード番号:207-8477アズワン品番65-7934-22
ボールベアリング160mm240mm 深溝6032 SKF(日本エスケイエフ)ボールベアリング160mm240mm 深溝6032SKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasionWith its deep and smooth raceway channel design, its equipped to handle both axial and radial loadsBearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed greaseThe mounting surface should also be cleaned as this will affect the service life and noise levelsUse briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
ローラーベアリング 内径240mm レース幅60mm SKF(日本エスケイエフ)ローラーベアリング 内径240mm レース幅60mmSKF(日本エスケイエフ)
569,800税込626,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKFIts part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracyMade from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenanceThe bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operationAs its designed to produce low friction, it wont overheat, even when slightly misaligned.
仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
ローラーベアリング 内径140mm レース幅42mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅42mmSKF(日本エスケイエフ)
389,800税込428,780
1個
7日以内出荷
SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKFIt has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heatThis bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service lifeAs part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing frictionThis roller bearing is equipped with a machined-brass cageWhat is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
ボールベアリング170mm260mm 深溝6034 M SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝6034 MSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speedIts designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside itBecause of its simple design and high impact resistance, this ball bearing needs very little maintenanceAs not much friction is produced, operation is smooth and quiet, and less energy is usedIts a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenanceBefore mounting, ensure the ball bearing is clean and properly lubricatedIts important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75
ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM SKF(日本エスケイエフ)ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBMSKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one directionThe raceways are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingIts built for universal matching, making it simple to installBecause of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and waterWhat is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃Temperatures up to +120℃ can be tolerated for brief periods.
仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504アズワン品番65-7892-66
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBMSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingAs its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environmentsBearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loadsWhy are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stabilityThe two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ローラーベアリング 内径160mm レース幅51mm SKF(日本エスケイエフ)ローラーベアリング 内径160mm レース幅51mmSKF(日本エスケイエフ)
229,800税込252,780
1個
7日以内出荷
SKF Taper Roller Bearing, 160 mm ID, 240 mm OD - 32032 X Need a bearing solution to accommodate simultaneous axial and radial loads This taper roller bearing from SKF uses tapered rollers and raceways to do just thatIt also reduces rotational friction and noise thanks to precision-engineered parts and an optimised design that lengthens its service lifePlus, thanks to a surface finish that promotes lubricant film formation, this unit is a durable choiceIt has separable and interchangeable components, so its simple to perform maintenance and inspectionAdjust it against a second taper roller bearing and apply a preload for rigid bearing applications. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 160 mm Outside diameter of 240 mm Race width of 51 mm Application Information Automotive production Agricultural industry Construction and mining applications Medical and pharmaceutical industriesSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 How much maintenance does this taper roller bearing require 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。As it produces low levels of friction, this product operates at a relatively low temperatureThis means it experiences minimal wear and tear and is a low-maintenance choice.
仕様●内径:160mm●外径:240mm●ローラーベアリングタイプ:テーパー●レース幅:51mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:532kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:76.5kN●コード番号:208-0035アズワン品番65-7927-72
ローラーベアリング 内径180mm レース幅47.93mm SKF(日本エスケイエフ)ローラーベアリング 内径180mm レース幅47.93mmSKF(日本エスケイエフ)
179,800税込197,780
1個
7日以内出荷
SKF Taper Roller Bearing, 180 mm ID, 250 mm OD - 32936 This SKF taper roller bearing is suitable for any application that calls for high performance, reduced friction or improved power densityIt accommodates combined loads and generates low levels of friction during operationAs part of the SKF Explorer range, the high-performance bearing is made from ultra-clean steel for durability and a long service life, even when handling heavy loadsIts refined manufacturing process ensures the bearings smooth running, so it maximises its use of lubricationThis means your machinery will need less maintenance and downtime. Parallel-bore type to handle misalignment Optimal load distribution to reduce operational stress Can be used for rigid bearing applications Extended life for efficiency and reduced maintenance Application Information Mining and mineral processing industries Hoisting equipment Gearbox manufacturing industrySKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you separate this bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。This SKF bearing is a single-row separable typeThis means you can mount the inner ring with roller and cage assembly separately from the outer ring, making mounting, dismounting and maintenance inspection simplerShould this bearing be run in Yes, this bearing requires running inTypically, this subjects the bearing to significant friction and temperature spikes that cause wearHowever, the design of this SKF taper roller bearing reduces frictional heat to minimise wear during its running-in period.
仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:47.93mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:735kN●ケージ材質:鋼●行数:1●動定格荷重:435kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2200rpm●疲労限度荷重:68kN●コード番号:208-0079アズワン品番65-7927-07
ボールベアリング120mm260mm 深溝6324/C4 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324/C4SKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKFThe smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is neededAs this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearingTheyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearingWhat kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speedsThey can take a radial load combined with a limited axial load.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382アズワン品番65-7893-52
ローラーベアリング 内径180mm レース幅52mm SKF(日本エスケイエフ)ローラーベアリング 内径180mm レース幅52mmSKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 180 mm ID, 250 mm OD - 23936 CC/W33 Need to accommodate heavy radial and axial loads in equipment or machinery prone to misalignment or shaft deflections Try this spherical roller bearing from SKFWith a high load-carrying capacity, its designed to tolerate initial misalignment and radial and axial shock loadsIt has a flangeless inner ring with a floating guide ring centred upon itThe unit is part of the upgraded SKF Explorer range, meaning it offers robust build quality and effective design for long service life with low maintenance. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 180 mm Outside diameter of 250 mm Race width of 52 mm Application Information Renewable energy Mining industry Pulp and paper manufacturing Transport applications Vehicle manufacture and designSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。 What are the advantages of SKF Explorer bearings ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF Explorer spherical roller bearings set a new standardTheir innovative design gives them a very high load carrying capacity and allows them to handle both radial and axial loadsIn addition, theyre made from hard-wearing materials and produce low friction, so theyre durable and reliable.
仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:52mm●ボアタイプ:テーパー●静定格荷重:830kN●行数:2●ローラー材質:スチール●動定格荷重:519kN●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:2800rpm●疲労限度荷重:76.5kN●コード番号:209-4105アズワン品番65-7958-46
ボールベアリング180mm225mm 深溝 SKF(日本エスケイエフ)ボールベアリング180mm225mm 深溝SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applicationsIts slim design is space-saving and lightweight for optimal operating efficiency of the unitStainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicalsIts an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignmentsAll these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM SKF(日本エスケイエフ)ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same timeAs the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficultyThis, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNoWhen used individually, angular contact bearings can accommodate axial loads in one direction onlyTo support an axial load in both directions, you can install a pair of angular contact bearings.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
ボールベアリング110mm240mm 深溝6322/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm240mm 深溝6322/C3VL0241SKF(日本エスケイエフ)
789,800税込868,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable serviceYoull find it commonly used in electric generators and motorsKnown as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unitThis prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenanceThe bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finishAre INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
ボールベアリング75mm190mm 深溝6415 SKF(日本エスケイエフ)ボールベアリング75mm190mm 深溝6415SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applicationsDid you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applicationsThe 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kNFeatures & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
ローラーベアリング 内径200mm レース幅54.18mm SKF(日本エスケイエフ)ローラーベアリング 内径200mm レース幅54.18mmSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loadsIts optimised design and surface finish promote lubricant film formationThis means friction is reduced during rotation, which increases durability and extends the units working lifeIt also helps the bearing run quietlyThanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternativesSeparable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damageExceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformationChoosing the correct bearing for the required load is vital.
仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seatIt adjusts to the diameter of your shaft, giving you wider diameter tolerancesYou can use this sleeve with plain shafts or stepped shafts, so its a versatile optionThe sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaftWhen using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismountThis means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaftIts also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
球面軸受 140mm内径 SKF(日本エスケイエフ)球面軸受 140mm内径SKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Spherical Roller Bearing - 24128 CC/C3W33 Offering an attractive combination of design features and robustness, this spherical roller bearing is almost irreplaceable in many demanding applicationsThis bearing features a basic dynamic load rating of 796 kN, a basic static load rating of 1160 kN and a fatigue load limit of 112 kNSpherical roller bearings are components that allow angular rotation around a central point in two angled directions, suitable for a wealth of applicationsFeatures & Benefits Easily fitted for loads in all directions Robust and hardwearing INSOCOAT bearing, which means that this roller bearing has been designed to prevent an electric current from passing throughparts of the bearing are coated with an insulating aluminium oxide layer Features an internal clearance that is greater than normal Single row, which means this roller bearing has a single row of balls 13 kg mass bearingSKF 球面ローラーベアリングは、デザイン特性の魅力的な組み合わせを実現し、要求の厳しいさまざまな用途で交換できません。積載荷重が非常に高くなっています。あらゆる方向の荷重に対応するように簡単に取り付けることができます 堅牢
仕様●内径:140mm●外径:225mm●コード番号:205-4997アズワン品番65-7917-94
ボールベアリング180mm280mm 深溝6036 M SKF(日本エスケイエフ)ボールベアリング180mm280mm 深溝6036 MSKF(日本エスケイエフ)
319,800税込351,780
1個
7日以内出荷
SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditionsIts cage is made from machined brass, which is lightweight and provides more space within the bearing for lubricationThis gives the unit increased wear resistance, making for a longer working lifeIt also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motionThis component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidancePlus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)ベアリングユニット 2穴 50mmSKF(日本エスケイエフ)
19,980税込21,978
1個
7日以内出荷
SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gearsIt has two mount holes for quick, secure installationAs it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applicationsIts designed with a standard seal plus a flinger to push grease and impurities away from moving partsThis ensures safe and reliable performanceThe flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machineThis flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM SKF(日本エスケイエフ)ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axisThis means it can safely handle the pressure from simultaneous loadsAs this unit is a low-friction option, it offers a long service life and operates at a low temperatureIt meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic dischargeThis type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durabilityTheyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
ボールベアリング95mm200mm 深溝6319 M/C4 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C4SKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKFIt can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machineryThe robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting methodAs part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditionsWhat type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)ローラーベアリング 内径100mm レース幅73mmSKF(日本エスケイエフ)
439,800税込483,780
1個
7日以内出荷
SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speedIts part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service lifeOptimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditionsThis adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivityThis bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperaturesThey are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
ボールベアリング95mm200mm 深溝6319/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319/C3VL0241SKF(日本エスケイエフ)
449,800税込494,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the sideIt can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kgIts a low-maintenance choice thats found across light and heavy industriesYou can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operationAs they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm200mm 深溝6222/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearingIts aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespanIt also keeps noise levels lowPlus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease lifeThis deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricatedThis eliminates contaminants inside the bearing and helps to keep it clean and in working orderWhat is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)ローラーベアリング 内径170mm レース幅41.06mmSKF(日本エスケイエフ)
159,800税込175,780
1個
7日以内出荷
SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same timeIts raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of frictionThis reduces operational noise and allows the bearing to better maintain a pre-loadThe units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller endsThis also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applicationsYou can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)ボールベアリング200mm250mm スラストSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving partsIts made of bearing-type steel that provides long-lasting durability and corrosion resistanceA series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shaftsYou can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical directionThrust bearings are generally seated against a raised collar around the shaftThe thrust collar allows the axial load to be transferred from the shaft to the bearingThrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング80mm170mm 深溝6316 M/C3VL0241SKF(日本エスケイエフ)
499,800税込549,780
1個
7日以内出荷
SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKFIts coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finishThis keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfacesThe bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating materialThis reduces the effectiveness of electrical insulation and shortens the service life of the bearingTo protect against this effect, INSOCOAT bearings are treated with a unique sealant.
仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
ボールベアリング140mm190mm 深溝61928 MA SKF(日本エスケイエフ)ボールベアリング140mm190mm 深溝61928 MASKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is presentIt has reliable anti-corrosive properties and handles both radial and axial loadsIt has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longerThanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environmentsIt keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating partsYoull find them in heavy industry, for example in the energy sectorWhy is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forcesIt can also be affected by solvents, coolants and lubricantsThis means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72
isis特集