カテゴリ

  • メカニカル部品(1)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • uni(三菱鉛筆)(17)
  • RS PRO(10)
  • ハネウェル(7)
  • SPARKFUN(7)
  • brembo(3)
  • ERGOTRON(エルゴトロン)(3)
  • 第一精工(2)
  • TELEMECANIQUE SENSORS(2)
  • SKC(環境測定)(2)
  • パイロット(1)
  • DAIM(1)
  • DAYTONA(デイトナ)(1)
  • Kawasumi(川住製作所)(1)
  • 第一ビニール(1)
  • ENDO(遠藤照明)(1)
  • SPELSBERG(1)
  • MK Electric(1)
  • KTM(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「style fit」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボールベアリング120mm260mm 深溝6324/C3 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324/C3SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applicationsDid you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applicationsThe 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameterFeatures a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kNFeatures & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380アズワン品番65-7893-77
ベアリング(軸受)カテゴリ
関連カテゴリ