カテゴリ

  • メカニカル部品(13)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • WIDIN(126)
  • RS PRO(315)
  • SPARKFUN(25)
  • 三菱ふそう(16)
  • トヨタ(12)
  • SCHURTER(10)
  • ABUS(7)
  • HAMMOND(6)
  • コミネ(5)
  • ビーエム機器(4)
  • StarTech.com(3)
  • KTM(3)
  • サンワサプライ(2)
  • HP(日本ヒューレット・パッカード)(2)
  • フエニックス・コンタクト(2)
  • DIGILENT(2)
  • EPSON(1)
  • ヘラマンタイトン(旧:タイトン)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「widin」の検索結果

13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seatIt adjusts to the diameter of your shaft, giving you wider diameter tolerancesYou can use this sleeve with plain shafts or stepped shafts, so its a versatile optionThe sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaftWhen using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismountThis means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaftIts also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
ベアリングユニット 4穴 50mm SKF(日本エスケイエフ)ベアリングユニット 4穴 50mmSKF(日本エスケイエフ)
17,980税込19,778
1個
7日以内出荷
SKF 4-hole Flange Bearing Unit, 50 mm ID - FY 50 TF Use this SKF flange bearing unit when you need a simple and efficient way to attach a rotating shaft to a surfaceIt provides strong perpendicular support while also allowing for smooth rotary motion<
仕様●材質:鋳鉄●内径:50mm●長さ:143mm●幅:60.6mm●深さ:143mm●取り付け穴の数:4●取付穴サイズ:18mm●取付穴 センター to センター:111mm●コード番号:195-9605アズワン品番65-7977-13
ローラーベアリング 内径190mm レース幅47.85mm SKF(日本エスケイエフ)ローラーベアリング 内径190mm レース幅47.85mmSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loadsThis SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applicationsFeatures & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearingBy applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)Furthermore, the separable components are interchangeableThis facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operationThe axial load carrying capacity tapered roller bearing increases with an increasing contact angleThe size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm200mm 深溝6222/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearingIts aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespanIt also keeps noise levels lowPlus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease lifeThis deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricatedThis eliminates contaminants inside the bearing and helps to keep it clean and in working orderWhat is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
ボールベアリング180mm280mm 深溝6036 M SKF(日本エスケイエフ)ボールベアリング180mm280mm 深溝6036 MSKF(日本エスケイエフ)
319,800税込351,780
1個
7日以内出荷
SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditionsIts cage is made from machined brass, which is lightweight and provides more space within the bearing for lubricationThis gives the unit increased wear resistance, making for a longer working lifeIt also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motionThis component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidancePlus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM SKF(日本エスケイエフ)ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axisThis means it can safely handle the pressure from simultaneous loadsAs this unit is a low-friction option, it offers a long service life and operates at a low temperatureIt meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic dischargeThis type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durabilityTheyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング80mm170mm 深溝6316 M/C3VL0241SKF(日本エスケイエフ)
499,800税込549,780
1個
7日以内出荷
SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKFIts coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finishThis keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfacesThe bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating materialThis reduces the effectiveness of electrical insulation and shortens the service life of the bearingTo protect against this effect, INSOCOAT bearings are treated with a unique sealant.
仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBM SKF(日本エスケイエフ)ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBMSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loadsIt has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneouslyDepending on the contact angle, it can also handle heavier thrust loadsThe bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidlyBecause of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axisThis means theyre suited for a wide range of different loads, including torque loads and radial loads.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316アズワン品番65-7929-84
ボールベアリング120mm260mm 深溝6324/C4 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324/C4SKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKFThe smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is neededAs this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearingTheyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearingWhat kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speedsThey can take a radial load combined with a limited axial load.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382アズワン品番65-7893-52
ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)ベアリングユニット 2穴 50mmSKF(日本エスケイエフ)
19,980税込21,978
1個
7日以内出荷
SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gearsIt has two mount holes for quick, secure installationAs it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applicationsIts designed with a standard seal plus a flinger to push grease and impurities away from moving partsThis ensures safe and reliable performanceThe flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machineThis flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
ボールベアリング300mm380mm 深溝61860 MA SKF(日本エスケイエフ)ボールベアリング300mm380mm 深溝61860 MASKF(日本エスケイエフ)
749,800税込824,780
1個
7日以内出荷
SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essentialIts machined brass cage combines high rigidity and strength with the ability to absorb lubrication wellThis means the bearing remains fully functional, even when grease is in short supplyBrass has a high operating temperature range, which makes the unit suitable for high-temperature situationsThe material also wears very gradually, so any indications of failure can be observed during routine maintenance checksThat makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearingYoull find them in everything from washing machines and dryers to vacuum cleaners and fans.
仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022アズワン品番65-7922-41
ローラーベアリング 内径110mm レース幅38mm SKF(日本エスケイエフ)ローラーベアリング 内径110mm レース幅38mmSKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speedsIts designed with open flanges, so it can transmit axial loads to some extentThis means it can handle accidental shaft displacements and misalignmentsThe bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansionThe logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heatBrass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solventsHow do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ローラーベアリング 内径25mm レース幅23mm SKF(日本エスケイエフ)ローラーベアリング 内径25mm レース幅23mmSKF(日本エスケイエフ)
28,980税込31,878
1個
7日以内出荷
SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKFIts high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs lowThe bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service lifeAs its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challengesThe sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting outThis decreases your lubricant consumption, lowering your maintenance and operating costs.
仕様●内径:25mm●外径:52mm●ローラーベアリングタイプ:球状●レース幅:23mm●ボアタイプ:テーパー●コード番号:209-4143アズワン品番65-7956-86
midi特集
  • おすすめ人気ランキング
  • midi
  • 1din