PowerColor RX9070XT 16G-L/OC/WHITE グラフィックボードPOWERCOLOR7日以内出荷
・AMD Radeon RX 9070 XT搭載・「Hellhound」シリーズ・オールホワイトモデル・メタル強化バックプレート・オーバークロックや静音性など、ニーズに合わせて選べるデュアルBIOS・デュアルボールベアリング採用高効率リングブレードファン・スマートチップによる温度検知により低負荷時にファン動作を停止・GPUとメモリを覆う大型の滑らかなニッケルメッキ銅ベース・PCB上に密接に配置された垂直フィンを持つ大型ヒートシンク・高効率DrMOSパワーモジュール・6本のΦ6mmニッケルメッキ銅製ヒートパイプをPCB上に密接に配置・2オンス銅層を含む12層PCB・高熱伝導性 Honeywell PTM7950を採用し熱効率を大幅に向上・グレイシャーホワイトのLEDライティング・2.5スロットトリプルファンクーラー・バススタンダード:PCIE 5.0 x16・エンジンクロック:Game:2460MHz(OC)/ 2400MHz(STD/Silent)、Boost:3010MHz(OC)/ 2970MHz(STD/Silent)・ストリームプロセッサ:4096 Units・ビデオメモリー:16GB GDDR6・メモリースピード: 20.0Gbps・メモリーバス幅:256-bit・映像出力:HDMI 2.1b × 1、DisplayPort 2.1a × 3・補助電源コネクター:8-pin × 2・最小システム電力要件:800W・本体寸法:327×128×49mm、340×142×49mm(w/bracket)
付属品Gaming Gear Intro Card寸法(mm)327×128×49/340×142×49(w/bracket)品名Hellhound Spectral White AMD Radeon RX 9070 XT 16GB GDDR6規格バススタンダード:PCIE 5.0×16対応DirectX 12/OpenGL 4.6機能最小システム電力要件:800Wメモリーメモリースピード:20.0 Gbps/メモリータイプ:16GB GDDR6/メモリーバス幅:256-bitコネクタ補助電源コネクター:Two 8-pin PCI Express Power connectorsスロット2.5 Slot Triple Fanプロセッサーストリームプロセッサー:4096 Units、GPU:AMD Radeon RX 9070 XT出力端子1 × HDMI 2.1/3 × DisplayPort 2.1a (only 2x simultaneous DP2.1 connections can be supported)RoHS指令(10物質対応)対応クロック周波数Game:2460MHz(OC)/ 2400MHz(STD/Silent)、Boost:3010MHz(OC)/ 2970MHz(STD/Silent)