寸法(mm)140×140付属品ファン×2、ケーブル×3、取付ネジ×16質量(g)約240.7(ファン1基あたり)定格電圧(V)12ベアリング第2世代ハイドロリックベアリング本体寸法(mm)140×140×25定格電流(A)0.34(ファン1基あたり)コネクタ4ピン(PWM)ノイズレベル33.2dBA(LNC使用時:25.2dBA)定格入力(W)4.08(ファン1基あたり)最大風量(CFM)119.1最大風圧(mmH2O)3.54MTBF(時間)40000(25℃)ファン回転速度(min-1[r.p.m])500~2000rpm(LNC使用時:500~1300rpm)