適合規格イミュニティ:IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11 各準拠耐電圧入力-出力/3kVAC(10mA)、入力-FG/2.0kVAC(10mA)、出力-FG/500VAC(20mA)、CH1-CH2/CH3/500VAC(20mA)各1分間保存温度(℃)-30~+85冷却方式自然空冷絶縁抵抗(MΩ)100以上(出力-FG間:500VDC、25℃、70%RH)耐振動非動作時/10~55Hz(掃引1分間)19.6m/s2一定X、Y、Z各方向1時間EMI規格EN55011/EN55032-B, FCC-B, VCCI-B 各準拠過電流保護105%以上動作温度(℃)-20~+70保存湿度(%)5~95RH(結露なきこと)出力電圧可変範囲(%)(CH1)-0~+5%、(CH2・CH3)固定温度変動CH1:0.02%/℃以下、CH2・CH3:0.03%/℃以下(-20~+70℃時)入力電圧範囲(V)AC85~265(47~63Hz)耐衝撃196.1m/s2以下動作湿度(%RH)5~95(結露なきこと)推奨EMCフィルタRSEC-2006、RSEL-2003W、RSEN-2003