スチームクリーナーセットエスコ8日以内出荷
付属品:アングルノズル、ポイントブラシ、スクレーバー、真鍮ブラシ、すきま用ブラシ、ポイントパッド用ノズル、ポイントパッド(研磨剤なし×5、研磨剤付き×2)、ノズルクリーニングピン、換気扇セットブラシ、換気扇セット布カバー×3、コンパクトノズル、メジャーカップ、布カバー×2、部品袋。除菌もできるコンパクトタイプのスチームクリーナーです。頑固な汚れも高温スチームでしっかり落とすハンディタイプのスチームクリーナーです。手元スイッチ仕様のため、作業効率がアップします。ハンディタイプで、取り回ししやすくキッチンやトイレやお風呂など広範囲のお掃除も楽にできます。約100℃のスチームで除菌ができ、薬剤を使わないので安心です。スチームクリーナーは水だけで除菌できるから、お子さまやペッドにも安心。やかんのこげや換気扇などの頑固な汚れもしっかり落とします。付属のすきま用ブラシで、狭い場所の汚れもキレイに落とします。パーツをつけることで使用シーンに特化した様々な場所の掃除が可能です。また、部品袋がつくためパーツをまとめて収納可能です。
材質ABS色アイボリー質量(g)1700消費電力(W)1000電源AC100Vタンク容量(L)0.3圧力最大噴射:3気圧時間仕様噴射待ち時間:5分コード長さ(m)3ホース長さ(m)1.2使用時間(分)12加熱方式ボイラー式設計安心安全:チャイルドロック、セーフティーキャップ、温度ヒューズ×2、温度スイッチスチーム温度(℃)噴射:100サイズ(mm)130×310×250圧力(MPa)スチーム:0.3