仕様●電源:AC100V(50Hz)●吐出水量:最大/6.5L/min●吐出圧力:最大/11MPa●モーター出力:1.20kW●サイズ:368×367×591(923)mm●重量:17.8kg●付属品:高圧ホース(15m)、バリアブルノズルランス、ターボノズルランス、吸水コネクタ、ワンタッチジョイント、ノズルクリーナーピン、吸水ホース(3m)、ホースバンド、自吸フィルタ、自吸ホース(ストレーナー付)、エア抜きホース(3m)、オイル(100mL)、オイルノズル●ポンプ形式:3連プランジャ●電源コード:5m●高圧ホース長さ:15m●許容温度:40℃以下●定格電流:12.5A●給水方式:水道/自吸●吸い上げ高さ:1m●家庭用ながらプロ機並みの耐久性●15mの長い高圧ホースをスッキリ収納できるホースリール(ガイド付)●溜め水を効率的に利用できる自吸機能(エア抜きバルブ)付●ストレーナ&フィルタ付●キャリーバッグのようにラクラク移動●収納時にスペースをとらない伸縮式ハンドルアズワン品番65-9245-66