仕様●モーター:400W●排気速度(L/分):50Hz/100 60Hz/113●到達真空度:15ミクロン●ローター方式:ツーステージ●電源:AC100V●回転数(rpm):50Hz/1440 60Hz/1720●サイズ:138×337×244(H)mm●接続径:UNF1/2-20(5/16"フレア)、UNF7/16-20(1/4"フレア)●重量:10.5kg●オイル封入量:325mL●使用温度範囲:5~40℃●電磁弁式オイル逆流防止機能搭載●適合クラス/~10馬力(HP)程度●真空ポンプオイル1本付(300mL)アズワン品番65-9245-07危険物の類別非危険物