[次亜塩素酸]空間除菌脱臭機エスコ8日以内出荷
付属品:塩タブレット約1000粒、除菌フィルター、保護エレメント(HEPAフィルター)、電極ユニット、防カビユニット。空気中をただよう菌も、付着した菌も除菌。空間にただようニオイも、染み付いたニオイも脱臭。HEPAフィルターが空気中の汚れを集じん。塩タブレット自動投入機能搭載。ジアチャージ方式採用でより早く、より安定して除菌・脱臭でき、さらに排水手間が軽減します。運転サインと減光機能。操作ロック機能。おすすめの設置場所。幼稚園、保育園の遊戯室、学習塾の教室・学習室、介護施設の集会室・食堂、クリニックの待合室、ホテルのロビー・ラウンジ、食堂など、オフィスの中~大会議室、スポーツジムのトレーニングルーム、飲食店の客室フロアなど。喫煙環境では使用しないでください。(機能の低下を招きます。)油分が浮遊する場所で使用しないでください。(ひび割れによるけがの原因になります。)
質量(kg)19色ホワイト消費電力(W)急速:95 強:77 中:48 弱:22電源100Vタンク容量(L)8.4コード長さ(m)1.8センサーニオイ、湿度風量(m3/min)急速:8.1、強:7.5、中:5.6、弱:2.2連続運転時間(h)急速:1、強:9.5、中:12、弱:24運転音(dB)急速:52、強:49、中:43、弱:22寿命フィルター:5年適合床面積100(60畳)運転モード急速・強・中・弱・自動サイズ(mm)510(W)×307(D)×730(H)関連資料(2.64MB) (0.18MB)加湿量(mL/h)強:880、中:700、弱:350