仕様●メーカー:HiKOKI●型番:RP150YB(L)●電動工具:連動●最大風量:(強)3.5m3/min、(中)1.7m3/min、(弱)0.9m3/min●最大真空度:(強)22.0kPa、(中)6.5kPa、(弱)1.7kPa●集じん容量:15L(吸水12L)●吸水仕事率:300W●電流:(強)12A・(中)7A・(弱)3.9A●電源コード:5m(3心・アースクリップ付)●電源:100V(50Hz/60Hz)●騒音値:60dB(本体から5mの位置での測定)●サイズ:331(W)×364(D)×418(H)mm●重量:7.0kg●消費電力:(強)1,140W、(中)270W、(弱)80W●付属品:ホース(内径Φ38mm×2m)、延長管2本(ストレート・ベンド)、パイプホルダ、フロアノズル、すき間用ノズル、ジョイント、ポリ袋(5枚)、ホース接続用アダプタ2種(Φ26・38mm用(マキタ製電動工具接続用))●一般清掃用、乾湿両用、連動あり●薄暗い場所での作業に便利LEDライト付●小型・軽量で、持ち運び楽々!アズワン品番65-5670-32