仕様●交流電流:60m/600m/6/60/600A●クランプ内径:Φ24mm●電源:単4電池×1本(付属)●サイズ:37(W)×27(D)×160(H)mm●重量:115g●周波数:40.0Hz~999.9Hz●フィルタ機能:ON時カットオフ周波数180Hz±30Hz(-3dB)●その他機能:コンパレータ機能、最大/最小/平均値レコード機能、バックライト、データホールド、オートパワーオフ、突入電流測定●表示更新レート:5回/秒●連続使用時間:約32時間●付属品:携帯用ケース×1個、ストラップ×1個、ワイヤレアズワン品番65-9272-37