充電式インパクトドライバーセットエスコ¥83,200税込¥91,520
1セット(1セット)
8日以内出荷
ESCOオリジナルセット品。インパクトドライバーに先端工具をセットしたESCOオリジナルセット。セット内容:・DC36V 充電式インパクトドライバー・5本組 (+)#2 衝撃吸収ビット・1/4”×150mm ビットホルダーインパクトドライバー仕様:・バッテリー:リチウムイオン(36V/2.5Ah)・最大トルク:200N・m・締付能力:小ねじ:4~8mm、普通ボルト/M5~M16、高力ボルト/M5~M14、テクスねじ/Φ3.5~Φ6、コーススレッド/22~125mm ※Bluetooth搭載・充電時間:実用充電/約19分・フル充電/約25分・充電器:AC100V・全長×高さ:118mm×243mm(EA813HF-21A装着時)・ヘッド長:111mm・センターハイト:29mm・重量:1.6kg(バッテリー装着時)・IP規格:IP56(防じん/防水)・先端形状:二面幅6.35mmビット挿入形状・LEDライト:白色LED(9灯)・モーター:直流ブラシレスモーター・カラー:アグレッシブグリーン・付属品:バッテリー×2、急速充電器(冷却機能付き)、収納ケース、電池カバー×2、力こぶビット85mm(スレンダータイプ)・”トリプルハンマ”と電子制御により、”使い易さ”とハイパワーを両立・低速時、弱打撃での微調整が可能で作業性が向上・HiKOKIアプリを使用して5つの設定を5段階で調整できます。(スイッチの遊び、最低回転数、最高回転数、ソフトスタート、低速域の幅)ビットホルダー:・六角対辺:1/4”・全長:150mm・届かない箇所や奥まった箇所のねじ回しや穴あけ作業に最適・鉄製ホルダーと耐衝撃キャップで強度アップ・サイズによってカラーが異なります。・ボックスビット、ホールソーは使用できません。5本組 衝撃吸収ビット:・サイズ:(+)#2×65(1本)、(+)#2×85(2本)(+)#2×110(2本)・六角シャンク:6.35mm(1/4”)・溝長:13mm・材質:クロム・モリブデン・バナジウム鋼(ビット)アセチ(樹脂)・マグネット付・欠けに強い衝撃吸収ビット・特殊熱処理加工による脅威の耐久性
仕様ESCOセット最大トルク(N・m)200締付能力(普通ボルト)M5~16ねじ締め能力(mm) 小ねじ4~8締付能力(高力ボルト)M5~14バッテリー容量(Ah)2.5バッテリー電圧(V)DC36充電時間(分)実用約19、フル約25締付能力(コーススレッド)(mm)22~125