機能掛置兼用、電波受信機能、電波受信OFF機能、電池切れ予告機能(液晶)、ご指定の時間にチャイムやメロディ(ハイファイ音源)を流すプログラム機能(32ch)、正時/プログラム/オフ切替式、光センサーによる自動鳴止め(毎正時モードのみ)、音量調節、報時モニター機能、2099年までのフルオートカレンダー機能、温度・湿度表示、12時間制/24時間制切替式、六曜表示、デジタル文字高115mmの大型ディスプレイと下からでも見やすい広い視野角、石膏ボード用掛金具付エスコ品番EA798CS-54B材質プラスチック枠、風防ガラス寸法(mm)386×31×294質量(kg)1.3測定範囲温度:0℃~40℃(精度:±2℃)、湿度:25%RH~85%RH(精度:±8%(25℃))電源単3アルカリ電池×6本(付属)表示方式デジタル周波数40/60kHz自動選局湿度計○電池寿命約1年カレンダー付きアラーム○日付表示○電波時計○温度計○六曜表示○12/24表示切替○