パーツトレー/ラック棚用(青/36個) EA661EBシリーズエスコ予約販売
Axygen Axypet Proピペッターは、高い正確性と精度そして快適性を備えています。軽量構造、曲線形のハンドル、4桁のカウンターデザインは快適なピペッティングを実現します。いずれのピペッターもプランジャーの動きがスムーズなので軽い力で動作し、手首への負担や疲労を軽減します。容量タイプごとにカラーコードされたプッシュボタンで識別がしやすく、クロスコンタミネーションのリスクを低減します。▼エルゴノミックデザインのハンドルは右手と左手両方にフィットします。▼容量設定は片手で操作でき、オートロックシステムが付いているので作業中に偶発的に容量が変わることはありません。▼見やすい位置に設置されたカウンターは、より精度の高い4桁設定です。▼シングルチャンネルピペッターは細身なので細いチューブでの使用にも適しています。▼オートクレーブが可能でUV耐性があり、サンプルをコンタミネーションから守ります。▼マルチチャンネルピペッターのシャフトは個々に動作するのでチップを確実に装着できイジェクトも容易です。▼独自のイジェクターレバーシステムにより軽い力でチップイジェクトができます。▼付属のインラボキャリブレーションツールを用いると様々なサンプルタイプにあわせて簡単に調節することができます。▼全ての製品は個別に試験し、品質証明書が付属します。
仕様●外寸(mm):105×295×152(H)●内寸(mm):76×258×152(H)●材質:ポリプロピレン●色:青●入数:36アズワン品番65-3888-16