仕様●接地抵抗:0.20/2.00/20.00/50.0/100.0/200.0/400/600/1200/1600Ω●交流電流:20.00m/200.0m/2.000/20.00/60.0A●確度:抵抗/±1.5%rdg±0.02Ω 電流/±2.0%rdg±0.05mA●最大許容入力(電流測定):AC100A 連続、AC200A 2分間(50Hz/60Hz)●メモリ機能:メモリ保存数2000個●アラーム機能:抵抗・電流アラーム/しきい値未満または超過でビープ鳴動●高調波:電流における30次までの高調波レベル/含有率/総合高調波歪み率(ワイヤレスアダプタ装着時)●その他機能:データホールド、バックライト、フィルタ、オートパワーセーブ、無線通信(ワイヤレスアダプタ装着時のみ)●防塵・防水性:IP40ただしクランプセンサを閉じた状態●電源:単3電池×2本(付属)●連続使用時間:約40時間(25Ω測定時、バックライトOFF、ワイヤレスアダプタ未装着時)約35時間(25Ω測定時、バックライトOFF、ワイヤレスアダプタ装着、無線通信時)●測定可能導体径:Φ32mm●サイズ:73(W)×43(D)×218(H)mm●重量:620g●付属品:携帯用ケース×1、動作確認用抵抗(1Ω、25Ω)×1、ストラップ×1●ワイヤレス化に対応!スマホやタブレットに測定値を転送(ワイヤレスアダプタ装着時)●測定データを無線でExcelに直接転送入力(ワイヤレスアダプタ装着時)●接地抵抗測定は多重接地専用●電源ラインの漏れ電流測定●60 Aまでの負荷電流測定も対応●薄型センサ採用で狭い場所でもクランプ可能アズワン品番65-9272-67