バッテリテスタエスコ8日以内出荷
電池を装置に接続したまま、無停電で測定可能内部抵抗/電圧を測定して劣化状態を良・注意・不可に瞬時診断測定データを測定現場の情報に関連付けて保存し、管理工数を低減オプションのワイヤレスアダプタEA708XA-1を使用することで測定データを無線でExcel帳票に直接転送入力できます。ビルヤ工場のUPS(無停電電源装置)などの設備の保守点検に最適です。
仕様●メーカー:日置電機(HIOKI)●型番:BT3554-92●仕様:本体●抵抗測定:3m/30m/300m/3Ω●確度:抵抗/±0.8%rdg±6dgt.(3mΩレンジのみ±1.0%rdg.±8dgt.) 電圧/±0.08%rdg.±6dgt.●最大許容入力電圧:DC60Vmax.ACは入力不可●サイズ:199(W)×132(D)×60(H)mm ●重量:960g●測定時間:100ms●応答時間:約1.6秒●メモリー機能:測定データの保存・読出し・削除、プロファイル情報の保存・削除 データ数/6000、 メモリー構成/1ユニットに500データ(12ユニット) ●測定記録ガイド:動作内容/本体画面表示および音声で、次回測定するバッテリ番号を通知する●通信インタフェース:USB、Bluetooth 無線通信(オプションのワイヤレスアダプタEA708XA-1装着時)●その他機能:温度測定(-10.0℃~60.0℃)、ゼロアジャスト、ホールド、オートホールド、オートメモリ、オートパワーセーブ、時計●電源:単3電池×8本(付属)●連続使用時間:約8.3時間(ワイヤレスアダプタ未装着時)●定格電源電圧:DC1.5V×8●付属品:携帯用ケース×1、プロテクタ×1、ヒューズセット×1、ゼロアジャストボード×1、首掛けストラップ×1、USBケーブル×1、アプリケーションソフトウェア×1アズワン品番65-9272-58