仕様●周波数:50Hz/60Hz●定格電圧:AC6600V●警報開始距離:AC6.6kV(対地電圧AC3.8kV)/約70cm(参考値)●注意開始距離:AC6.6kV(対地電圧AC3.8kV)/約140cm(参考値)●音量:発音部から20cmの位置で50dB以上●光量:8000lxの明るさ環境下で発光部の発光を確認できる●警告方法:ブザー発音/LED発光●対象電線:配電線(シールドされていない線)、露出充電部等の商用交流電圧●動作保証温湿度範囲:-10℃~40℃●耐電圧:AC20kVで1分●電源:CR2032(リチウム電池)3V×1個(付属)●サイズ:70.2(W)×30.4(D)×43.5(H)mm●重量(g):約60●架空配電線用●AC6.6kVの高圧充電部の検知対応●高圧充電部への接近をブザー音とLED発光で警告●接近距離に応じて注意と警告、2種類の警報●自己故障診断機能●防塵防水等級IP54相当●CEマーク(IEC61326)適合●ヘルメットに装着するだけで、あらゆる方向からの高圧交流電源への接近を検知アズワン品番65-9272-26