スイッチ特性ON-ON極数3極双投端子形状ねじ端子形状操作部:基本レバー使用温度範囲(℃)-10~+70接触抵抗(mΩ)10以下(DC5V 1Aにて)取付け方法ねじ取付けタイプ取付可能厚(mm)パネル:5.5Max.絶縁抵抗(GΩ)DC500V 1以上機械的開閉耐久性50000回以上電気的開閉耐久性25000回以上レバー倒れ角度(°)28アズワン品番64-2283-22電流容量【詳細表示用1】30A 125V AC、【詳細表示用2】30A 250V AC、【詳細表示用3】30A 30V DCパネルカット寸法(mm)12.5Dia.耐電圧(kV)AC 2.0 1分間以上