機能電波受信機能、電波受信ON/OFF機能、LEDバックライト付、スヌーズ、高コントラスト液晶、アラームオートストップ機能(約5分間)、電子音アラーム、2099年までのフルオートカレンダー機能、12時間制/24時間制切替式、温湿度表示、電池切れ予告機能(液晶)エスコ品番EA798CS-52B材質プラスチック枠、前面プラスチック寸法(mm)107×190×41質量(kg)0.30(電池含まず)測定範囲温度:0℃~40℃(精度:±2℃)、湿度:25%RH~80%RH(精度:±8%(25℃))電源単3電池×2本(付属)表示方式アナログ周波数40/60kHz自動選局湿度計○電池寿命約1年カレンダー付きアラーム○日付表示○電波時計○温度計○スヌーズ○ライト機能○