仕様●測定機能:交流漏れ電流、負荷電流測定●測定範囲:30/300mA/3/30/300A/Auto(RMS)●クランプ内径:40mm●電源:CR2450×1(付属)●通信:Bluetooth 4.2、通信距離/最大10m(屋内見通し)●フィルタスイッチ:中心周波数fo-55Hz●その他機能:オーバー表示、電池電圧低下表示、オートパワーオフ、データホールド、バックライト●サイズ:66(W)×35(D)×206(H)mm●重量:約263g●付属品:電池、キャリングケース●MAXホールド:表示値の最大値を保持●バンドパスフィルタ搭載で計測をより正確に●スマートフォンとBluetoothで接続し、波形表示やデータ活用が可能な次世代のクランプリーカー●スマートフォンやタブレットとBluetoothで接続し、波形表示やデータの保存が可能●サーバに測定データを蓄積し、過去データの確認やトレンドグラフの表示などが可能●CT内径Φ40mmで最大300Aまで測定可能●漏れ電流に対応、最小分解能0.01mAの高精度測定●中心周波数fo=55Hzのバンドパスフィルタを搭載●表示値の最大値を保持するMAXホールド機能●測定値に応じて最適なレンジを選択するオートレンジ切替●読み取りやすい大画面表示●EN61010 CAT III 1000V/CAT IV 600V準拠●バックライト付●実効値検波(RMS)アズワン品番65-9272-41