DC14.4V/18.0V ハンディークリーナー(充電式/本体のみ)エスコ翌日出荷
付属品:バックカバー、フロアノズル(ローラータイプ)、すきまノズル、ワンタッチブラシ、延長管ショート(435mm)、すきまノズルホルダ、サイクロンユニット。本体のみ(充電器、バッテリー別売)。目詰まりしやすい石こうボードの粉もサイクロンで連続集塵。ハンディでもサイクロン方式。ダストケースはゴミの量がひと目でわかる半透明でゴミ捨て、お手入れが簡単。動かしやすいフロアノズル(ローラータイプ)・狭いすき間を清掃できるように可動範囲を拡大。・4つのローラーで広い床面での動きがスムーズ。ごみフィルター:クリーンカプセル方式ごみフィルターを抜き出し、軽く振るだけ。チリ離れが良いのでゴミの振るい落としがラク。たまったゴミと一緒に始末できるので、手も周囲も汚れにくく、簡単キレイ。吸引力が落ちにくい!粉じんを遠心分離するサイクロン方式を採用しているため、粉じんが目詰まりしにくく、吸引力が持続します。水洗いできるサイクロンユニット簡単に取り外しでき、すべて水洗い可能なので、お手入れがラク。さまざまな場所で掃除がスムーズ!・盤内の切り粉の掃除に。・現場の床掃除に。・車内清掃に。・階段掃除に。14.4Vでも18Vでも使える「デュアル」。電池を替えるだけで、1台で14.4Vにも18Vにも対応。
寸法(mm)ハンディー時:555×124×160質量(kg)1.15吸込仕事率(W)【14.4V】 強:20、標準:9【18V】 強:35、標準:9連続使用時間強:約30分、標準:約100分(EA813PB-18B使用時)使用電池18V/14.4Vリチウムイオン充電池 (別売)集じん量(L)0.25