仕様●使用電圧範囲:3kV~7kV●使用周波数:50Hz/60Hz●検相表示:音響発光●音量:50dB以上(1m離れて)●機能:検相/同相か120度異相かを検出 相順/120度進み、遅れを検出●電源:単5乾電池(1.5V)・R1×各2個●サイズ:Φ35×318mm●重量:約2.2kg●対象:キュービクル用●絶縁抵抗:2000MΩ以上●絶縁耐力:20kV1分間●使用温度範囲:-10℃~40℃●動作表示:発光/8000lxの明るさの下で確認可能 発音/発音部より1m離れて50dB以上(断続発音)●使用可能距離:送受信機相互間標準光ケーブルにて6m(3m×2)オプションの光ケーブル使用にて30mまで対応可能●付属品:収納ケース、検知部(フック型×2個、平板型×2個)、絶縁棒×2個、光ファイバーケーブル×2個、光ケーブル用ジョイント●単体使用で「検電」、受信・送信組合せて「同相・異相、相順」を音と光で表示!●検電端子や被覆電線上から測定可能※シールドケーブルは不可●オプションの光ファイバケーブルで最大30mの距離を検相可能アズワン品番65-9272-70