仕様●型番:AFL-E5010J●光源色:昼白色(5000K)●演色性:Ra83(高演色LED)●電球:LED球100V:48W200V:47W●明るさ:6850lm●使用環境温度:-20℃~45℃●ビーム角:(1/2ビーム角)110度(1/10ビーム角)170度●本体色:黒●付属品:バイス、落下防止ワイヤー×1本●コード長:10m●クランプ範囲:95mm●サイズ:205(W)×356(D)×422.5(H)mm●プラグ:アース付ポッキンプラグ●口金:E39●重量:3.3kg●電源:AC100V(50/60Hz)●電線仕様:2PNCT0.75mm2×3心●用途:夜間工事・仮設工事・屋内外のイベント照明にアズワン品番65-3893-40