材質ボディ:炭素鋼(亜鉛鍍金+クロメート処理)、ボール:軸受鋼(SUJ2)HRC58以上、インサート:銅合金寸法(mm)B:Φ10mm W:14mm E:Φ19.050mmO:12.92mm G:11mm D:Φ26mm F:43mmA:21mm M:M10×1.5mm K:19mmX:17mm L:6.5mm J:15mmピッチ(mm)1.5破断荷重(kN)ラジアル静破断荷重:15.2、ラジアル限界荷重:10.29、アキシャル限界荷重:3.82許容傾斜角度(°)12ラジアル最大すきま(μm)50無負荷回転トルク(N・m)最大0.06