仕様結線式取付露出質量(g)290周波数(Hz)50-60(切替式)消費電力(W)1.5電源AC100V接点構成1a出力方式タイマー出力精度(分)動作時刻精度:±3以内保護等級IP33設定時間24時間型(15分単位)電源表示灯緑LED表示抵抗負荷15A駆動方式交流モータ式回路数1回路サイズ(mm)123×52×180(H)開閉回数(回)接点(抵抗負荷):5万接点容量抵抗:15A 白熱灯:10A 誘導:12A モーター:750W 最小適用負荷:DC5V 10mA回路構成同一回路時間精度電源周波数に同期電圧変動許容範囲±15%以内停電補償なし