付属品防塵カバー、カラーマーク、設定用ドライバーエスコ品番EA763CF-16A材質ABS樹脂質量(kg)約5.5出力(W)22(最大出力30W:AC時、本体または外部スピーカー単独使用時)電源AC100V(50/60Hz)または、DC15V(単2乾電池×10本)(別売)寸法(幅W×奥行D×高さH)(mm)298×220×460(ハンドル収納時)周波数特性50Hz~15kHz(+1dB~3dB)電池寿命(時間)単2乾電池:約15(アルカリ)、ニッケル水素充電池:約12周波数帯域(MHz)806.125~809.750(B型30波より選択)