仕様受信チャンネル:UHF:470~710(13~52ch)、BS・CS:1032~3224MHz付属品専用ACアダプター、ダミー抵抗寸法(mm)121×90×33(H)質量(kg)0.26使用温度範囲(℃)0~+40消費電力(W)1.6(入力端子送電時:6.4(BS・110℃Sアンテナ:0.27A送電時))コード長さ(m)2電源電圧(V)DC15/0.07(/A)インピーダンス(入出力)75Ω(F型)アズワン品番64-2283-67標準利得(dB)UHF:25~33、BS・CS:-12以上雑音指数(dB)UHF:4以下適正入力レベル(dBμ)UHF:40~72V定格出力(dBμV)UHF:95(9波)利得調整範囲(dB)UHF:0~-10