仕様A/D変換方式:積分方式CT内径:74×80mmMAXホールド:表示値の最大値を保持フィルタスイッチ:約150Hz以上の高域周波数をカット過電圧カテゴリ:CAT III 300V交流電流確度:±2.0%rdg±5dgt寸法(mm)138(W)×46(D)×237(H)使用温湿度範囲0℃~50℃ 85%RH以下(結露なきこと)保存温湿度範囲-10℃~60℃ 80%RH以下(結露なきこと)アズワン品番64-2256-13使用回路電圧AC600V以下の低圧回路(絶縁電線)耐電圧(V/min)AC3700V(コア金属部-握り部)最小分解能0.01mA