「d2-2012」の検索結果
※1/管理者権限のみサポートしております。※日本語OS以外のOSで使用した際、アプリは英語表示されます。※機種によってはPC電源連動機能が動作しない場合があります。管理者用ソフト対応、パスワードロック機能、保存するデータ全てを強制的に暗号化するセキュリティ機能付きUSBポータブルHDD。高速データ転送を実現するUSB3.0に対応/USB2.0の「10倍」以上の高速データ転送を実現する「USB3.0」に対応。下位互換性があり、USB2.0/1.1のPCでも使用することができます(転送速度はPC側のポートに依存します)。パスワードロック機能/紛失/盗難時の情報漏洩対策としてパスワードロック機能を搭載。ソフトウェアのインストールやPCの設定を変更することなく、簡単に使うことができます。AES256bitのハードウェア暗号化機能/HDDにデータを書き込むと自動的に暗号化される機能を搭載。データは暗号化した上でHDDに保存されるため、本体を分解して直接データを取り出そうとしても、閲覧することはできません。便利なオートラン機能/PCにポータブルHDDを接続するとパスワード認証画面が自動起動。パスワード認証画面を手動で起動させる手間がかかりません。※CDROMのオートラン機能が有効になっている場合に機能します。使用履歴をログとして保存/使用したPCの情報などをログとしてHDDに保存されます。管理者ログを確認することでユーザの使用状況を把握することができます。
トレンドマイクロ社製ウイルスチェック機能搭載、パスワードロック機能、保存するデータ全てを強制的に暗号化するセキュリティUSB3.0メモリ。Wを超えた3つの安心!パスワードロックと自動暗号化による情報漏洩対策機能に、USBメモリ内へのウイルス混入を防ぐトレンドマイクロ社製「TMUSB2.1」を搭載した法人向けセキュリティUSBメモリ。高速データ転送を実現するUSB3.0に対応/USB2.0の「10倍」以上の高速データ転送を実現する「USB3.0」に対応。下位互換性があり、USB2.0/1.1のPCでも使用することができます(転送速度はPC側のポートに依存します)。パスワードロック機能/紛失/盗難時の情報漏洩対策としてパスワードロック機能を搭載。ソフトウェアのインストールやPCの設定を変更することなく、簡単に使うことができます。AES256bitのハードウェア暗号化機能/USBメモリにデータを書き込むと自動的に暗号化される機能を搭載。データは暗号化した上でメモリに保存されるため、本体を分解して直接データを取り出そうとしても、暗号を解読しない限り内容を閲覧することはできません。USBメモリにウイルスが混入するのを防止するウイルスチェック機能/トレンドマイクロ社の「TMUSB2.1」搭載。USBメモリに保存されるファイルのウイルスチェックを自動的に行い、ウイルスが検知されると隔離します。ウイルス検知情報はログとして保存/ウイルス検知情報やウイルススキャン機能に関する情報はログとしてUSBメモリに保存されます。ウイルス検知した場合など、管理者はログを確認することで詳細な情報を把握することができます。