ヘッドライト/LED EA758SEシリーズエスコ翌日出荷
防爆記号:Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; Class 1, Zone 0, Group IIC, Exia; T-Code/T4(approved for use with Energizer E92, Duracell MN2400, Rayovac NO.824, and Panasonic LR03PA). MSHA Permissible Flashlight, Approval No. 20-A190001-0.(日本国内の防爆規格は取得しておりません。)<br />強力保持&強粘着のデュアルロックファスナー付で、バンドを併用せずに直接ヘルメットへ取付できます。<br />集光照射と散光照射の同時照射モードで、さらに視界が広がります
寸法(mm)56.8×38.1×50.8(H)質量(g)99.2(電池含む)バンド幅(mm)ゴム製・布製ともに25光源白色LED球2灯電池寿命(時間)集光照射+散光照射/4.75、集光照射/5、散光照射/5使用電池単4電池×3本(付属)耐衝撃性2mアズワン品番64-7915-32明るさ(Lm)集光照射+散光照射/235、集光照射/160、散光照射/160防水保護等級IPX7(水深1m/30分)照射距離(m)集光照射/73、散光照射/20