材質ボディ:炭素鋼(亜鉛鍍金+クロメート処理)、ボール:軸受鋼(SUJ2)HRC58以上、インサート:銅合金寸法(mm)B:Φ6mm W:9mm E:Φ12.700mmO:8.96mm G:6.7mm D:Φ18mm F:30mmA:14.5mm M:M6×1.0mm K:13mmX:11mm L:5mm J:10mmピッチ(mm)1.0破断荷重(kN)ラジアル静破断荷重:9.8、ラジアル限界荷重:6.37、アキシャル限界荷重:2.45許容傾斜角度(°)11ラジアル最大すきま(μm)30無負荷回転トルク(N・m)最大0.04