仕様●仕様:本体のみ●明るさ:1000~10000lm●連続点灯(時間):強/1.1時間 弱/9時間●電球:白色LED(216個)●電源:リチウムイオン電池、マルチボルトタイプ蓄電池(EA813HF-17A)、18V 家庭用電源/AC100V、50/60Hz(付属のACコード使用)●サイズ:314×148×323(H)mm●重量:4.1kg●コード長:2.9m●防水性能:IP65(バッテリーカバーが閉じている、USBポートのゴムカバーが閉じている、ACソケットのゴムカバーが閉じている時)●USB出力:DC5V/1A●付属品:ACコード・アダプタ(三脚用)●バッテリー(EA813HF-17A)・充電器(EA813H-18A)別売●USB機器への出力が可能●電池残量が一目でわかる●屋外の夜間作業などで活躍アズワン品番65-9276-68