首振り角度/上下 120度/左右 440度驚きの照射距離500mレジャーボートや特殊車両など夜間のサーチライトに最適有線でも無線でもリモコンで照射方向を自由自在に遠隔操作が可能屋内・屋外両用(IP66)集光
仕様●メーカー:日動工業●型番:HIDL-35R-24V●電球:35W●コード長:本体/300mm、延長コード/4m●定格:DC24V 2.1A●使用電球:H.I.Dキセノン球1灯●1m照度:220000Lx●サイズ:184(W)×230(D)×270(H)mm●重量(g):2300●電線仕様:PVC線●夜間照射距離:20m●入力プラグ:シガープラグ/Yピンコード●光源色:白色(4300K)●消費電力:54W●付属品:リモコン/リモコン用電池/コントローラー/コントローラーソケット/シガープラグ/4m延長ケーブル●使用環境温度:-10~50℃●球寿命:3000時間●材質:ASA・ポリカーボネイトアズワン品番65-9285-81