フラットLANケーブル(CAT8/ブラック) EA764BBシリーズエスコ翌日出荷
次世代イーサネット40GBASE-T(40Gbps)、25GBASE-T(25Gbps)に完全対応します。エンハンスドカテゴリ5の20倍、カテゴリ6の8倍の伝送帯域である2000MHzをクリアします。帯域が広いほど高速伝送が可能になり、データエラー防止効果があります。ペアごとにシールドを施したセパレーションシールド構造で、しかもペア間の距離を保つことにより伝送エラーをストップします。薄さ2.8mmのフラットタイプで、カーペットの下や細いすき間に配線できます。また、ケーブル内部をモールド加工しているので、ケーブルのよりが戻りにくく、性能特性が落ちません。コネクタ部のツメが折れにくいよう、弾力性に優れたPVC製ツメ折れ防止カバーを採用しています。サビや酸化被膜の発生を抑え、高精度の接触を保証する金メッキシールドコネクタを採用しています。火災の延焼原因になりにくい難燃性ケーブルです。
仕様●カラー:ブラック●ケーブル構造:シールド(4P)、より線(30AWG)、ストレート全結線●ケーブル長:3m●ケーブル直径:2.8×8.5mm●コネクタ形状:RJ-45シールドコネクタ(スリムコネクタ、ツメ折れ防止カバー付き)●周波数特性:2000MHz●対応伝送帯域:カテゴリ8(40GBASE-T)、カテゴリ7A・カテゴリ7(10GBASE-T)、カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合●通信速度:40/25Gbps規格CAT8アズワン品番65-9281-82