材質ボディ:炭素鋼(亜鉛鍍金+クロメート処理)、ボール:軸受鋼(SUJ2)HRC58以上、インサート:銅合金寸法(mm)B:Φ22mm W:28mm E:Φ38.100mmO:25.84mm G:20mm D:Φ50mm F:84mmA:43mm M:M22×1.5mm K:37mmX:32mm L:12mm J:30mmピッチ(mm)1.5破断荷重(kN)ラジアル静破断荷重:51.9、ラジアル限界荷重:34.79、アキシャル限界荷重:13.23許容傾斜角度(°)15ラジアル最大すきま(μm)50無負荷回転トルク(N・m)最大0.10