Φ5.5mmx1.0m ハンディースコープエスコ8日以内出荷
先端径が5.5Φのインターロック式チューブを採用。先端に白色LEDライトが6個搭載されており、本体にある調整スライダーで6段階に明るさ調整、オフの切替が可能です。側視ミラー、フック、磁石の3種類のアタッチメント付き。様々な用途にご利用いただけます。形状記憶型フレキシブルチューブでお好みの形に調節が可能です。隙間や配管にフィットし、細部の確認もスムーズに行うことができます。本体にはメモリ32GBを内蔵し、現場でリアルタイムに観覧する以外に、後から録画映像をチェックすることもでき便利に活用できます。本製品には4.3インチのカラーディスプレイを搭載。画面を見ながら動画と音声、静止画の撮影ができ、本体内蔵メモリへ保存する事ができます。
仕様●カメラヘッド径:Φ5.5mm●ケーブル長:1m(形状記憶型)●モニターサイズ:4.3インチ●解像度:動画:1280×72025fps静止画:1280×720●側視:○●光源:高輝度白色LED6灯(調光機能付き)●電源:単3電池×4本(別売)●サイズ:240×195×114mm●重量:395g●内蔵メモリ:32GB●保存ファイル形式:静止画:JPEG、動画:AVI●焦点距離:5~60mm●動作温度:-10℃~60℃●動作湿度:15~85%RH●連続駆動時間:約3時間●表示部:4.3インチカラー液晶ディスプレイ●防塵・防水性能:IP67(カメラケーブル部)●付属品:本体、アタッチメント3種(フック・側視ミラー・磁石)、カメラケーブル、USBケーブル(95cm)、専用ハードケースアズワン品番65-3889-07