仕様●定格電圧:DC5.5V max.●測定範囲:30m/300m/3/30/300/3k/30k/300k/3MΩ●交流電流:(30mΩレンジ時)300mA~(3MΩレンジ時)500nA●測定確度:±0.020%rdg.±0.007%f.s.●電源:AC100V~240V、50Hz/60Hz、定格電力/15VAmax.●サイズ:215(W)×166(D)×80(H)mm●重量:1.0kg●測定スピード:速い/50Hz/21ms、60Hz/18ms 中間/101ms 遅い/401ms●機能:温度補正機能、コンパレータ(ABS/REF%)、キーロック(OFF/メニューロック/全ロック)、表示桁数選択機能(5桁/4桁)、電源周波数設定(AUTO/50Hz/60Hz)スケーリング、判定音設定、オートホールド、アベレージ、パネルセーブ/ロード●メモリ機能:無●通信インタフェース:RS-232C/PRINTER(RS-232C)/USBから1つを選択して使用 リモート機能、通信モニタ機能、データ出力機能●付属品:電源コード×1、クリップ形リード×1、EXT I/O用オスコネクタ×1、アプリケーションディスク×1、USBケーブル(A-Bタイプ)×1、予備ヒューズ×1●基本確度0.02%, 最小分解能1μΩ, 最大測定電流300mA●測定可能範囲0.000mΩ(測定電流300mA)~3.5MΩ●ガード端子使用のプローブと測定電流アップでノイズに強い測定●NPN/PNP対応のEXT I/Oでさまざまな自動ラインに対応アズワン品番65-9272-57