仕様トークスイッチ:スライド式ショートオフ型付属品マイクホルダー(U5/16,NS5/8,W3/8)×1、出力コード(1心シールド線不平衡10m黒半艶 キャノンXLR-3-11C相当品対単式ホーンプラグ)×1エスコ品番EA763CE-2材質ボディー:亜鉛ダイカストメタリックグレー塗装、ヘッド:アルミダイカスト、亜鉛めっき鋼線メタリックグレー塗装形状ムービングコイルマイク寸法(mm)Φ39.5×163mm(出力コード部除く)質量(g)298(出力コード部除く)コード長さ(m)10感度-52dB(1kHz0dB=1V/Pa)周波数特性50~12000Hz指向性単一指向性インピーダンス(Ω)600平衡