LED非常用照明器具(電池内蔵)エスコ8日以内出荷
LED中天井用(~6m)。点検スイッチ付。ハロゲン電球30形1灯器具相当。充電モニタ(緑)付。自己点検スイッチ付。Ra70。非常灯評定番号:LALE-004。【交換電池】FK705。【リモコン(別売)】FSK90910K。【適合パイプ吊具】LK93000J。水平天井取付専用。配光番号:K0143775。調光はできません。LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。48時間充電してからお使いください。設置後は通電し、蓄電池を充電しないと非常点灯しません。非常時・非常灯用LED点灯 常時消灯。リモコン自己点検機能付きで従来より効率よく点検作業ができます。非常点灯:30分(内蔵バッテリー満充電時)。
材質レンズ:ガラス、カバー:鋼板(クールホワイトつや消し仕上)、蓄電池:ニッケル水素電池質量(g)800消費電力(W)1.3電源100~242V光源LED球色温度5000Kサイズ(mm)155×75光色昼白色公共施設型番K1-LSS11-3高さ(m)取付天井高さ目安:LED中天井用(~6)ハロゲン電球30形相当