「ve802」の検索結果
インターフェース:USBポート/USB 3.2 Gen1(USB3.1 Gen1/USB3.0)準拠(USB Ver.2.0/1.1上位互換)LANポート/IEEE802.3bz(2.5GBASE-T)IEEE802.3ab(1000BASE-T)IEEE802.3u(100BASE-TX)IEEE802.3(10BASE-T)※USB3.2 Gen1はUSB-IF(USB Implementers Forum)によりUSB3.1/3.0が名称変更されたもので同じ規格です。USB3.2 Gen1(
仕様●LAN電源電圧:5V●アクセス方式:CSMA/CD●ケーブル長:約16cm●コネクタ形状:USB3.2 Gen1(USB3.1/3.0)Aコネクタ オス×1(アップストリーム)RJ-45(Auto MDI/MDI-X)×1ポート、Auto-Negotiation対応●サイズ:W73×D29×H14mm●セット内容:本体、取扱説明書●環境条件:使用時温度/0℃~40℃ 保管時温度/20℃~60℃ 使用時湿度/10~90%まで(結露なきこと)●重量:約25g●消費電流:188mA(最大)●消費電力:0.94
アズワン品番65-9278-22
1個
¥9,800
税込¥10,780
翌日出荷