許容過負荷150 %R.C.限界過負荷200 %R.C.定格出力引張荷重:-3 mV/V±0.003 mV/V、圧縮荷重:3 mV/V±0.015 mV/V非直線性0.025 %R.O.繰返し性0.025 %R.O.印加電圧(V)推奨:12以下、最大:20入力抵抗420 Ω±40 Ω出力抵抗350 Ω±5 Ω絶縁抵抗(MΩ)2000以上(DC50V)(ブリッジ~本体間)温度補償(℃)-10~70許容温度(℃)-20~80温度の影響零点:0.05 %R.O./10 ℃、出力:0.02 %LOAD/10 ℃ケーブル径(Φmm)4.7ケーブル4芯シールド付6m直結 先端Y型圧着端子付保護等級IP67相当材質起歪体:合金鋼寿命疲労寿命:定格容量で1000000回