耐熱ソフトチューブ100℃ 6×8 E-HRT-6x8シリーズ八興5日以内出荷
柔軟性:非塩ビチューブの中では抜群の柔軟性があり、作業性が向上します。耐熱性:滅菌処理(オートクレーブ)の結果、著しい寸法変化が無いことを確認済み。耐久性:ローラーポンプ用途での耐久性が約3割向上します。※市販シリコーンチューブとの比較試験実施済、耐薬品性:酸やアルカリ性薬品など幅広い薬品への耐性があります。透明性:流体が確認できるナチュラル色です。安全性:日本薬局方に適合した材料を使用しています。食品衛生性:FDA(21CFR)に収載された材料を使用しています(食品接触物・食品添加物等として)食品衛生法・食品、添加物等の規格基準(昭和34年厚生省告示第370号)に適合しています。
仕様●内径×外径(mm):6×8●使用圧力の目安(at20℃):0~0.05(Mpa)●許容曲げ半径(mm):50●材質:スチレン径エラストマー