容量(mL)25付属品吸引チューブ(170~330mm)・ボトルアダプター・シリンダーカバー(褐色×2・透明×2)材質接液部/硼珪酸ガラス、酸化アルミニウム、ETFE(フッ素樹脂)、PFA(フッ素樹脂)、FEP(フッ素樹脂)、PTFE(フッ素樹脂)、Pt-Ir、スクリューキャップ/PP(ポリプロピレン)電源単4乾電池×2個(テスト用付属)精度25mL吐出時/±0.07%以下、12.5mL吐出時/±0.14%以下、2.5mL吐出時/±0.7%以下ねじ規格GL45/32-33、GL45/38、GL45/S40、GL32-33/NS29/32分注容量(mL)25アズワン品番3-6060-01