PD対応ノートPC充電可能20000mAhモバイルバッテリーMOTTERU(1件のレビュー)当日出荷
PD60W対応の20000mAhモバイルバッテリーでは国内最小クラスで重さは約350g。スマートフォン4回以上充電可能です。USB Power Delivery60Wにも対応しており、スマホからノートPCまでスピード充電ができます。バッテリー本体への充電も、パワーデリバリ―に対応。わずか3時間でモバイルバッテリー本体を満充電にすることが可能です。低電流モードでBluetoothイヤホンの充電も可能です。モバイルバッテリー本体と付属のケーブルを一緒に持ち運ぶのにも便利な専用ポーチ付きで持ち運びも便利。
対応機種iPhone、スマートフォン、iPad、タブレット、Wi-Fiルーター、オーディオプレイヤー、ポータブルゲーム機、Bluetoothスピーカー、Bluetoothイヤホン、PD対応ノートPC(60Wまで)バッテリーリチウムイオン電池 3.6V/20000mAh(14.4V/5000mAh)定格入力(W)Type-C:PD最大30(5V/3A、9V/3A、12V/2.5A、15V/2A、20V/1.5A)定格出力(W)Type-C:PD最大60(5V/3A、9V/3A、12V/3A、15V/3A、20V/3A) PPS 3.3-16V/2.8A、Type-A:最大18(5V/3A、9V/2A、12V/1.5A)本体寸法(幅W×奥行D×高さH)(mm)約58×25×150本体質量(g)約350動作温度(℃)充電時:0~40、放電時:0~40充電時間(時間)空の状態から満充電まで約3(PD30W充電時)(モバイルバッテリーへの充電時間)付属品保証書、専用ポーチ、Type-AーType-C充電・データ通信ケーブル(約30cm)、Type-CーType-C充電・データ通信ケーブル(50cm)色ラテグレージュ使用可能回数約1000回(機器及び使用条件によります)バッテリー容量(mAh)20000/5000充電端子Type-C給電端子Type-C、Type-AUSBポート数1入力Type-C:PD最大30W(5V/3A、9V/3A、12V/2.5A、15V/2A、20V/1.5A)出力Type-C:PD最大60W(5V/3A、9V/3A、12V/3A、15V/3A、20V/3A) PPS 3.3-16V/2.8A、Type-A:最大18W(5V/3A、9V/2A、12V/1.5A)質量(g)約350バッテリー電圧(V)3.6/14.4保証期間2年間RoHS指令(10物質対応)対応