付属品HDMIケーブル(1.5m)、Type-Cケーブル(1.5m)、電源ケーブル、電源アダプター、マニュアル質量(kg)約2.7サイズ23.8使用温度範囲(℃)0~50規格2K/FHD(Full-HD)消費電力(W)最大≦36/通常≦17/省エネ≦12/スタンバイ≦0.5電源ACパワーレンジ:AC100-240V 50/60Hz/ To DC 12V 3A表面処理ノングレア機能ブルーライト軽減モード:○使用湿度範囲10~90%外形寸法(高さH×幅W×奥行D)(mm)315×538×45(スタンド無し)、395×538×173(スタンド付)コントラスト比1000:1表示色1677万色 sRGB86%解像度1920×1080視野角H:178°/V:178°(上下/左右)応答速度5ms(OD)スピーカー2W×2色(本体)ブラック画面サイズ23.8インチRoHS指令(10物質対応)対応音声イヤホン出力:○アスペクト比16:9パネル駆動方式IPSブルーライトカット軽減モード:YESフリッカーフリー軽減モード:YES輝度(cd/m2)350入力ポートHDMI 1、HDMI 2、Type-C(USB-C)1