JAPANNEXT欠品中
27インチのIPSパネルを搭載し、4K(3840x2160)解像度に対応した液晶モニターです。フルHD(1920x1080)の4倍の高解像度は複数のウィンドウの同時表示を可能にし、圧倒的な高生産性を実現します。あらゆる角度から見ても色やコントラストの変化がおきにくいIPSパネルを搭載し、広視野角上下左右178°を実現します。HDR(ハイダイナミックレンジ)に対応。明るい部分も暗い部分もくっきり表現しリアルに迫った深みのある映像を演出します。HDR対応のブルーレイディスクやビデオ・オン・デマンド、ゲームなどの表示が可能です。HDCP2.2対応で4K配信動画もお楽しみ頂けます。高さ調整が可能な昇降式多機能スタンドを搭載、最大145mmの範囲(横置時)で最適な高さに画面を調整可能です。また、縦画面として使用出来るピボット(回転)機能にも対応します。スイーベル(首振り)機能は、左右各30°の範囲で動かせます。インターフェイスは、HDMI 2.0 x2 (60Hz)、DisplayPort 1.4 x2 (60Hz)を装備し、様々な機器との接続が可能です。75x75mmのVESAマウントに対応しますので、別売りのモニターアームなどに使用が可能です。2Wx2のスピーカーを搭載します。本製品には、2年間のメーカー保証が付きます。
仕様●リフレッシュレート:60Hz●本体サイズ(H×W×D):高 横置き400-545/縦置き630-678mm×幅 横置き614/縦置き363mm×奥行210mm●上下角度調整(チルト)機能:あり 「-5o+15o」●本体(色):ブラック●電気用品安全法(付属品等):適合/例外承認●左右角度調整(スイベル)機能:あり 「30o」●モニタ形状:平面●応答速度(G to G):14ms●高さ調整:あり 「145mm」●パネル方式:IPS●電気通信事業法備考:公衆回線に接続しない為●縦回転(ピボット)機能:あり 「LR90o」●HDR方式:「HDR10」(DisplayPort/HDMI)サイズ27型ピッチ約0.155mm消費電力(W)最大36W 通常21W 省エネ19W スタンバイ0.5W電源AC 100-240V 50/60Hz To DC 12V/3A表面処理ノングレア本体質量(kg)5.3kg入力信号デジタル最大消費電力(W)36Wコントラスト比1000:1輝度300cd/m2表示色10.7億色 sRGB93% / DCI-P3 77% / adobeRGB 78%解像度3840×2160視野角H:178oV:178oケーブルHDMI ケーブル入力端子HDMI×2、DP×2スピーカーあり 「2W×2」RoHS指令(10物質対応)対応バックライトE-LEDUSBなし