用途非常時(地震や台風などの停電時)、電源確保ができない屋外の作業時に仕様オイルセンサー付、直流12Vバッテリー充電専用コンセント付、周波数切替スイッチ付、オイル警告装置付質量(kg)14周波数(Hz)50/60定格電圧(V)100燃料無鉛ガソリン定格電流(A)9寸法(幅W×奥行D×高さH)(mm)450×240×380騒音値(dB)68機能ECOモード燃料タンク容量(L)3.6エンジンタイプ空冷4サイクルOHVガソリンエンジン保護装置過電流:有り連続使用可能時間7.2~5.1時間エンジン形式ET53(KASEI製)キャブレターHUAYI/P15D-1始動方式リコイルスタート式電圧調整方式インバーター方式定格出力(kVA)0.9点火プラグNGK(CR7HSA)直流出力12/5V/Aコンセント日本製ME2817RoHS指令(10物質対応)対応取扱説明書取扱説明書(4.9MB)