brio35ベムパートナー6日以内出荷
従来では切り離されて行われてきた魚の飼育と植物の栽培を、自然の生態系からヒントを得て一体化した商品です。魚たちの排泄物を含んだ水を植物が栄養素として吸収し、植物によりきれいにされた水がまた魚の住処へと戻っていく循環システムです。従来の水槽とは違い定期的な水換えの必要がなく水を足すだけで長期間きれいで安全な水質を維持することができます。定期的な水換えがないことで大幅な節水ができ、魚たちも水換えによるストレスなく過ごすことができます。ON/OFFの時間をタイマーで管理することにより毎日適切な光を魚や植物に与えることができ、消し忘れがなくなり電気代の無駄をなくすことができます。ネオンテトラやプラティ、金魚などの観賞魚はもちろん、植物は根をしっかりと張り、多少日影が多くても育ちやすい種類が適しています。ライトの高さより大きく成長する品種は避けるようにしてください。ミント、バジル、ローズマリーなどのハーブ類やレタス、トマトなどの野菜、チューリップやヒヤシンスの花など、多種多様な植物をお家の中で育てることができます。土を使用せず簡単なお手入れでお家のなかに緑を取り入れることができます。育てたハーブ等をお料理に使って楽しんだり、四季折々の花を植えることにより一年中お部屋の中でも季節の変化を感じることもできます。『brio』それは、『元気』、『活発』、『快活』、『生き生きとした』等の意味を持った言葉です。『brio』は自然生態系システムをもとに考えられた「アクアポニックシステム」を搭載した世界初の家庭用アクアポニックスです。都会の喧騒の中での生活に、この生き生きとした自然生態系システムを取り入れることでそこに暮らす人にも元気で活力を持ってほしいと願う気持ちから、『brio』と名付けました。『brio』はこれまでの水槽とは異なり、私たちが生活する空間に溶け込むことができる洗練されたデザインを持ち合わせながらも飼育、栽培の楽しさの新たな魅力を再発見できるアクアポニックスです。
付属品水槽用蓋/大×1・小×1、フィルター×1、ガーデニング用粘土ビーンズ/約2.6kg寸法(mm)770×490×380容量(L)36照明タイマー付きダブルライト、水槽用LED電球(白色)/6300k 500lm,5w×2個、植物用LED電球(白色)/6300k 500lm,5w×1個(デュアルカラー)5w×1個