材質フレーム:電気亜鉛メッキ鋼板(黒色電着塗装)、羽根:アルミ質量(kg)1.2周波数(Hz)50/60電圧(V)AC100モーター単相クマトリコイル誘導電動機最大風量(m3/min)(50/60Hz)2.04/1.84絶縁抵抗(MΩ)50以上(DC500Vメガ)電源接続部一括と非充電金属部間/常温常湿時使用温湿度範囲温度:0℃~+40℃、湿度:RH90%以下保存温湿度範囲温度:-20℃~+85℃、湿度:RH90%以下回転速度(50/60Hz)(min-1[r.p.m])1800/1650絶縁階級E種絶縁騒音値(dB(A))(50/60Hz)42/39入力(W)(50/60Hz)22/20電流(A)(50/60Hz)0.38/0.35保護方式インピーダンスプロテクト最大静圧(Pa)(50/60Hz)44.1/50.0RoHS指令(10物質対応)対応軸受種類メタルスリーブモータ配置左絶縁耐圧(V)AC1500、1分間、漏れ電流2.0mA 電源接続部一括と非充電金属部間/常湿時